Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Power Cable, 144 in., 4-Way, 4 ga., Copper
Mfr # 590263
Zoro # G9488875
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers Lift Gate Batteries
- Type 4-Way, 4 ga.
- Length (In.) 144
- Voltage 12
- Standards SAE J-2394
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590263
- Zoro # G9488875
- UPC # 728974088755
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 144 |
Wire Length | 12 ft |
Details
Item | Power Cable |
For Use With | Trailers Lift Gate Batteries |
Type | 4-Way, 4 ga. |
Voltage | 12 |
Standards | SAE J-2394 |
Material | Copper |
Finish | Zinc Plugs, Poly Covered Wires |
Includes | Spring Guard |
Features | 110 A Max for Continuous Applications at 12V DC, 200 A Max for Intermittent Liftgate Applications at 12V DC, External Ground Option, Green Jacketed, Heavy-Duty Zinc Die Cast Plugs with Spring Guards |
Sub-Category | Trailer Lighting Kit |
Wire Gauge | 4 ga |
Connection Type | Single Pole |
Contact Material | Brass |
Insulation Material | Plastic |
Product Type | Power Cable |
Description
Power Cable, Product Type Power Cable, Connection Type Single Pole, Contact Material Brass, For Use With Trailers Lift Gate Batteries, Insulation Material Plastic, Wire Gauge 4 ga, Wire Length 12 ft, Features 110 A Max for Continuous Applications at 12V DC, 200 A Max for Intermittent Liftgate Applications at 12V DC, External Ground Option, Green Jacketed, Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Bottle Jack, Air Actuated, 12 tons (18124C)
- ARNOTT Air Suspension Compressor, P-2291 (P-2291)
- BANDO Auto Serpentine Belt, 8Pk1420 (8PK1420)
- MOTIVE PRODUCTS Power Fill Pro 2gal (1745-MTV)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- VELVAC Cord, 180 in.L, Coiled, Copper (590157)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- VELVAC Cord, 144 in.L, 12V, Copper (590165)
- SPEC-D TUNING 05-10 Dodge Charger 1 Piece Headlights - Black (2LH-CHG051PCJM-RS)
- Velvac Automotive Lighting