Shop All Towing Chains & Cables
Velvac
Pogo Stick, Stainless Steel, 41 In
Mfr # 581040
Zoro # G5328321
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 40 in
- Includes 5/8"-11 Nut, 5/8"-11 Stud, Hose Suspender Assembly
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 581040
- Zoro # G5328321
- UPC # 728974034608
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Overall Length | 40 in |
Details
Item | Pogo Stick |
Material | Steel |
Includes | 5/8"-11 Nut, 5/8"-11 Stud, Hose Suspender Assembly |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Color | Gray |
Product Type | Pogo Stick |
Finish | Zinc Plated |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 40 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes 5/8 In.-11 Nut, 5/8 In.-11 Stud, Hose Suspender Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Accident Report Kit, Audit/Inves/Records (689-R)
- WIX FILTERS Air Filter 2013-2018 Acura RDX, 49211 (49211)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- GARDNER BENDER Half-Boot Toggle Switch Black 2 pk (GSW-20H)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- VELVAC Pogo Stick, SS, 41 In, Holder and Chain (581005)
- VELVAC Pogo Stick, SS, 40 In, with Snubber Chain (581001)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- VELVAC Hose Holder, Rubber, 12 In (580082)
- BLUE OX KIT, SAFETY CABLES, 5000LB, 7 FT (BX88196)
- Velvac Towing Chains & Cables