Shop All Towing Chains & Cables
Velvac
Pogo Stick, Stainless Steel, 25 In
Mfr # 581104
Zoro # G5328312
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 50 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Includes Enclosed Spring
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 581104
- Zoro # G5328312
- UPC # 728974158694
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 50 in |
Details
Item | Pogo Stick |
Material | Stainless Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Includes | Enclosed Spring |
Color | Gray |
Product Type | Pogo Stick |
Finish | Chrome |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Stainless Steel, Overall Length 50 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- PIG Drum Funnel, 10 gal. Flow Capacity, Red (DRM1680-RD)
- RUBBERMASTER - STEEL MASTER Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599500)
- CRC Lectra Clean Heavy Duty Electrical Degreaser, 20 oz Aerosol Spray, Solvent Based, Ready To Use, K2 (02018)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- VELVAC Pogo Stick, SS, 41 In, Holder and Chain (581005)
- KINGCHAIN 3/8 in x 20 ft. Grade 43 High-Test Tow Chain w/ Clevis Grab Hooks (427490)
- Velvac Towing Chains & Cables