Shop All Towing Chains & Cables
Velvac
Pogo Stick, SS, 41 In, Gladhand Holder
Mfr # 581015
Zoro # G5328242
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 40 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Includes 5/8"-11 Nut, 5/8"-11 Stud, Holder Strap
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 581015
- Zoro # G5328242
- UPC # 728974034523
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Overall Length | 40 in |
Details
Item | Pogo Stick |
Material | Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Includes | 5/8"-11 Nut, 5/8"-11 Stud, Holder Strap |
Color | Gray |
Product Type | Pogo Stick |
Finish | Zinc Plated |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 40 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes 5/8 In.-11 Nut, 5/8 In.-11 Stud, Holder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, LED, Red, Surf, Rect, 5 In L (LP1-012R)
- BALDWIN FILTERS Air Filter, 9-3/32 x 13-9/32 in. (PA4145)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- VELVAC Pogo Stick, Plated Steel, 25 In (581100)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- VELVAC Pogo Stick, SS, 41 In, Holder and Chain (581005)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- Velvac Towing Chains & Cables