Shop All Towing Chains & Cables
Velvac
Pogo Stick, Plated Steel, 51 In
Mfr # 581106
Zoro # G5402345
original price:
$87.86
6% off
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 50 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Includes Enclosed Spring
- Features Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 581106
- Zoro # G5402345
- UPC # 728974158496
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 50 in |
Details
Item | Pogo Stick |
Material | Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Includes | Enclosed Spring |
Features | Corrosion-Resistant |
Color | Gray |
Product Type | Pogo Stick |
Finish | Yellow Zinc |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 50 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & K PRODUCTS S & K Products 590 8QT Heavy Duty Funnel (147168)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- SKF Wheel Seal - Rear Inner, 22368 (22368)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581040)
- VELVAC Pogo Stick, Plated Steel, 25 In (581100)
- VELVAC Hose Holder, Rubber, 12 In (580082)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- VELVAC Hose Holder, Rubber, 24 In (580094)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- Velvac Towing Chains & Cables