Shop All Towing Chains & Cables
Velvac
Pogo Stick, Plated Steel, 25 In
Mfr # 581100
Zoro # G5328346
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 24 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Features Corrosion-Resistant
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 581100
- Zoro # G5328346
- UPC # 728974034615
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 24 in |
Details
Item | Pogo Stick |
Material | Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Features | Corrosion-Resistant |
Color | Gray |
Includes | Snubber Chain |
Product Type | Pogo Stick |
Finish | Yellow Zinc |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 24 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Snubber Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hardware Fastener, 3/8-16, PK25 (84-9216)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- UWS Crossover Truck Tool Box, 72", EC10633 (EC10633)
- WALKER EXHAUST Exhaust Clamp, 36434 (36434)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- VELVAC Pogo Stick, SS, 40 In, with Snubber Chain (581001)
- LIFT-ALL 6X19 Iwrc Import Wire Rope Cable-Per Ft (34619I)
- Velvac Towing Chains & Cables