Shop All Towing Chains & Cables
Velvac
Pogo Stick, Chromed Steel, 25 In
Mfr # 581102
Zoro # G5328294
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 24 in
- For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
- Color Gray
- Includes Enclosed Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 581102
- Zoro # G5328294
- UPC # 728974158465
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 24 in |
Details
Item | Pogo Stick |
Material | Steel |
For Use With | Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer |
Color | Gray |
Includes | Enclosed Spring |
Product Type | Pogo Stick |
Finish | Chrome |
Compatible Product Type | Pogo Stick |
Description
Pogo Stick, Material Steel, Overall Length 24 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Accelerator Cable, Y-267 (Y-267)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC075)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- TAYLOR Adjstbl Bimini Support Poles 28 to 48" w 7/8" Jaw Slides & Dec, PK2 (11995)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581040)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- NIMBUS Tow Rope Break Strength 172,000lbs 57,200 WLL, Quad 9/16" x 20' (24-4056320)
- Velvac Towing Chains & Cables