Shop All Towing Rings, Hooks & Tow Eyes
Velvac
Plug, 7-Way
Mfr # 593057
Zoro # G9488771
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Material Zinc-Die Cast
- Includes Spring Guard
- Type T-Grip Plug
- Features ATA Color-Coded Wire Terminals, Easy to Remove Interiors for Quick Replacements, Heavy-Duty Nickel-Plated Zinc Die Cast Housing, Internal Clamp Holds Cable Securely In Place, T-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 593057
- Zoro # G9488771
- UPC # 728974035971
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Connection Type | 7-Way |
Material | Zinc-Die Cast |
Includes | Spring Guard |
Type | T-Grip Plug |
Features | ATA Color-Coded Wire Terminals, Easy to Remove Interiors for Quick Replacements, Heavy-Duty Nickel-Plated Zinc Die Cast Housing, Internal Clamp Holds Cable Securely In Place, T-Grip |
Item | Plug |
For Use With | Cables |
Standards | ATA, SAE J-560 |
Product Type | Plug |
Insulation Material | Nylon, Plastic |
Contact Material | Brass |
Description
Plug, Product Type Plug, Connection Type 7-Way, Contact Material Brass, For Use With Cables, Insulation Material Nylon, Plastic, Features ATA Color-Coded Wire Terminals, Easy to Remove Interiors for Quick Replacements, Heavy-Duty Nickel-Plated Zinc Die Cast Housing, Internal Clamp Holds Cable Securely In Place, T-Grip, Includes Spring Guard, Standards ATA, SAE J-560
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Pipe (TT4KTV606G)
- BANDO Auto Serpentine Belt, 5Pk1560 (5PK1560)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- HALTEC Digital Inflator, 6 ft. (I-450-6)
- VELVAC T-Grip Plug, 2P (593116)
- VELVAC Plug, 6-Way (055049)
- VELVAC Socket without Circuit Breakers, 7-Way (055040)
- CURT Custom Wiring Harness, 56320 (56320)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- CURT Custom Wiring Connector, 56346 (56346)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- Velvac Towing Rings, Hooks & Tow Eyes