Shop All Towing Rings, Hooks & Tow Eyes
Velvac
Plug, 6-Way
Mfr # 055049
Zoro # G9488412
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy-Duty Zinc Die Cast Housings, Plug Locking System Works With Socket Door to Ensure Proper Hook-up and Prevent Unintentional Disconnections, Spring Guard Supports and Protects Cable
- Connection Type 6-Way
- Includes Spring Guard
- For Use With Cables
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 055049
- Zoro # G9488412
- UPC # 728974019971
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Features | Heavy-Duty Zinc Die Cast Housings, Plug Locking System Works With Socket Door to Ensure Proper Hook-up and Prevent Unintentional Disconnections, Spring Guard Supports and Protects Cable |
Item | Plug |
Connection Type | 6-Way |
Includes | Spring Guard |
For Use With | Cables |
Contact Material | Brass |
Product Type | Plug |
Insulation Material | Plastic |
Description
Plug, Product Type Plug, Connection Type 6-Way, Contact Material Brass, For Use With Cables, Insulation Material Plastic, Features Heavy-Duty Zinc Die Cast Housings, Plug Locking System Works With Socket Door to Ensure Proper Hook-up and Prevent Unintentional Disconnections, Spring Guard Supports and Protects Cable, Includes Spring Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Lime (8004)
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- SEACHOICE Arm Only for Wiper Kit 41801 (41821)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- VELVAC Socket without Circuit Breakers, 7-Way (055040)
- VELVAC T-Grip Plug, 2P (593116)
- VELVAC Plug, 7-Way (593057)
- BLUE OX APOLLO TOW BAR, CLASS V, 15,000 LB. RATED, 2.5" RCVR (BX7470)
- BUYERS PRODUCTS 5/8 Inch Forged D-Ring Only (B40R)
- BUYERS PRODUCTS Individually Packaged B93248SC - 9/32x48 Inch Class 2 Trailer Safety Chain (11215)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- Velvac Towing Rings, Hooks & Tow Eyes