Velvac

Plastic Junction Box, 6-9/16 in H


product price: $15.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Length 3-1/4
  • Width 4"
  • Height 6-9/16 in
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3-1/4
Width 4"
Height 6-9/16 in
Diameter 1"
Length (Straight Wireway) 3 1/4
Overall Length 3 1/4 in
Overall Width 4 in

Details

Item Junction Box
Material Plastic
Color Black
Includes All Fasteners and Grommets
Material of Enclosure Plastic
Item - Electrical Enclosure Junction Box
Connection Type Brass
For Use With Trailer and Tow Vehicles
Product Type Junction Box

Description

Junction Box, Product Type Junction Box, Connection Type Brass, For Use With Trailer and Tow Vehicles, Color Black, Material Plastic, Diameter 1 in, Overall Length 3 1/4 in, Height 6 9/16 in, Overall Width 4 in, Includes All Fasteners, Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.