Shop All Automotive Mirrors
Velvac
Offset Convex Mirror
Mfr # 708502
Zoro # G0721892
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated No
- Lighted No
- Type Blind Spot
- Flat or Convex Convex
- Dia. (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708502
- Zoro # G0721892
- UPC # 728974083484
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Mirror Size | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Details
Heated | No |
Lighted | No |
Type | Blind Spot |
Flat or Convex | Convex |
Item | Spot Mirror |
Motorized | No |
Material | Stainless Steel |
Shape | Round |
Includes | Display Box, L Bracket or Tube Bracket, Mounting Hardware |
Mirror Profile | Convex |
Backing Material | Stainless Steel |
Backing Finish | Stainless Steel |
Lighting Option | Not Lighted |
Mirror Type | Blind Spot |
Mounting Style | Bracket and Bolts |
Mounting Hardware Included | Yes |
For Vehicle Side | Driver, Passenger |
Adjustable | Yes |
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Piston Ring Compressor Set (2020)
- CURT Trailer Hitch, 2" Receiver, Class 3,13363 (13363)
- FEL-PRO Differential Set, Rds55074 (RDS55074)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- VELVAC 2020, P, Man, Man, E1992,102", Bk (714470)
- VELVAC 8.5" Convex Hd Chrome Off-Set Mount (708557)
- VELVAC L Bracket (723100)
- VELVAC Standard Right or Left Mirror (714575)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Bk (714582)
- VELVAC Spot Mirror, Center Mount (708473)
- VELVAC Wide Angle Mirror System S.S 8X33 (724008)
- Velvac Automotive Mirrors