Shop All Automotive Mirrors
Velvac
Mirror Head, V Back
Mfr # 705113
Zoro # G0322515
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plated Mounting Hardware
- Heated Yes
- Material Stainless Steel
- Lighted No
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 705113
- Zoro # G0322515
- UPC # 728974109818
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Length (In.) | 16 in |
Height (In.) | 7 in |
Mirror Height | 16 in |
Mirror Width | 7 in |
Mirror Size | 16 in x 7 in |
Details
Item | Truck Mirror - V-Back |
Includes | Plated Mounting Hardware |
Heated | Yes |
Material | Stainless Steel |
Lighted | No |
Shape | Rectangular |
Motorized | No |
Flat or Convex | Flat |
Lighting Option | Not Lighted |
Mirror Profile | Flat |
Backing Material | Stainless Steel |
Mirror Type | West Coast |
Backing Finish | Stainless Steel |
Mounting Hardware Included | Yes |
For Vehicle Side | Driver, Passenger |
Mirror Material | Silvered Glass |
Description
Truck Mirror - V-Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated Yes, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Air Filter For Dodge Journey (57-49016)
- MAYHEW Dominator Prybar, 17" (MAY60144)
- END OF ROAD End of Road ETR-20020 Super Quick Fist Clamps (ETR-20020)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-112267-020150)
- VELVAC 10" Inside Rear View Mirror, 723095-7 (723095-7)
- VELVAC 2020, R, C/Man, W, E2003,102", Wt (715418)
- VELVAC 8-1/2 Wide View Convex Black (708449)
- VELVAC 2020 Xg, L, Man, Man, Exprs, 102", Bk (715937)
- VELVAC 2020Ss, P, H/R, H/M, Exp, 96, Bk, Dr/Fndr (718515)
- VELVAC Spot Mirror, Offset Mount (708457)
- VELVAC Wedge Stick-On Convex (723068-6)
- Velvac Automotive Mirrors