Shop All Automotive Mirrors
Velvac
Mirror Head, V Back
Mfr # 705112
Zoro # G0987147
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Flat
- Heated No
- Shape Rectangular
- Lighted No
- Includes Plated Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 705112
- Zoro # G0987147
- UPC # 728974109887
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Length (In.) | 16 in |
Height (In.) | 7 in |
Mirror Height | 16 in |
Mirror Width | 7 in |
Mirror Size | 16 in x 7 in |
Details
Flat or Convex | Flat |
Heated | No |
Item | Truck Mirror - V-Back |
Shape | Rectangular |
Lighted | No |
Includes | Plated Mounting Hardware |
Motorized | No |
Material | Stainless Steel |
Backing Material | Stainless Steel |
Lighting Option | Not Lighted |
Mirror Profile | Flat |
Backing Finish | Stainless Steel |
Mirror Type | West Coast |
Mirror Material | Silvered Glass |
Mounting Hardware Included | Yes |
For Vehicle Side | Driver, Passenger |
Description
Truck Mirror - V-Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCREDO SAFETY Lockout Steering Wheel Cover, 15" dia. (7345)
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- TYC PRODUCTS Cabin Air Filter, 800208C (800208C)
- GENUINE JOE General Purpose Microfiber Cloth Cloth Blue, PK12 (39506)
- VELVAC L Bracket (723100)
- VELVAC Fast Clamp Mounting Kit (704066)
- VELVAC 2020, L, C/Hr, W, E1992, 96", Wt (714505)
- VELVAC Replacement Glass Kit (709407)
- VELVAC Rxv Mirror System White (715213)
- VELVAC 8-1/2 Center Mount Convex Black (708503)
- VELVAC Rear Crossview Mirror Bracket Kit (715101)
- Velvac Automotive Mirrors