Shop All Automotive Mirrors
Velvac
Manual Mirror Head for GMC, Left Side
Mfr # 715641
Zoro # G8535292
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Length (In.) 15 in
- Width (In.) 9 in
- Type Left Side, Class A Head
- Mirror Size (In.) 93 sq
- Length (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 715641
- Zoro # G8535292
- UPC # 728974132748
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 15 in |
Width (In.) | 9 in |
Mirror Size (In.) | 93 sq |
Length (In.) | 15 in |
Mirror Height | 15 in |
Overall Width | 9 in |
Mirror Size | 15 in x 9 in |
Mirror Width | 9 in |
Details
Item | Truck Mirror - Split Glass |
Type | Left Side, Class A Head |
Heated | No |
Shape | Rectangular |
Motorized | No |
For Vehicle Side | Driver |
Mirror Type | Side View |
Mirror Profile | Flat and Convex |
Description
Truck Mirror - Split Glass, Rectangular, Flat and Convex, For Vehicle Side Driver, Heated No, Motorized No, Mirror Height 15 in, Mirror Size 15 in x 9 in, Mirror Width 9 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Transfer Case Idler Shaft Race, 2720 (2720)
- CAR DEALER DEPOT Wash Square - Gold 9" X 9" (990)
- PENNZOIL Engine Oil, 10W-30, Conventional, 1 Qt. (550035052)
- SEACHOICE Clips Battery-50 Amp (13651)
- VELVAC Replacement Heated Glass (709309)
- VELVAC Economy West Coast Mirror (705038)
- VELVAC 6.5X10 Stud Mount Flat Glass S.S., 708181-5 (708181-5)
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- VELVAC 6.5X6 Stud Mount Convex Black (708145-5)
- VELVAC R.Head, 2020, Xg, R, H/R, Man, Na, Bk (715990)
- VELVAC 2020Ss, R, Hr, Hr, So, Exprs, 96, Fender (718574)
- Velvac Automotive Exterior Accessories