Shop All Wire Disconnects
Velvac
Male Disconnect, Yellow, 12-10AWG, PK10
Mfr # 37487
Zoro # G5367467
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Heat Shrink
- Wire Range 12 to 10 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 37487
- Zoro # G5367467
- UPC # 728974160697
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.5 in |
Barrel Inside Dia. | 0.142 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.142 in |
Maximum Wire Size | 10 AWG |
Tab Width | 0.25 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon/Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL Listed, Barrel Inside Diameter 0.142 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- SEACHOICE 175 Amp Marine Rated Battery Fuse (11290)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- Velvac Wire Disconnects