Shop All Wire Disconnects
Velvac
Male Disconnect, Red, 22-18AWG, PK10
Mfr # 30187
Zoro # G5377583
original price:
$9.69
5% off
new price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Heat Shrink
- Connection Type Crimp
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30187
- Zoro # G5377583
- UPC # 728974161137
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.45 in |
Barrel Inside Dia. | 0.062 in |
Tab Width | 0.25 in |
Wire Size Range | 22 AWG - 18 AWG |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.062 in |
Maximum Wire Size | 18 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.062 in, Barrel Style Funnel Entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30197)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- Velvac Wire Connectors & Disconnects