Shop All Wire Disconnects
Velvac
Male Disconnect, Blue, 16-14AWG, PK10
Mfr # 30387
Zoro # G5377477
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Heat Shrink
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30387
- Zoro # G5377477
- UPC # 728974160741
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.35 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.097 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.097 in |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.097 in, Barrel Style Funnel Entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-HGT)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- PARTNERS BRAND Beaded Security Tie, 8", Black, 2000/Case (CTBS8C)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- Velvac Wire Disconnects