Shop All DOT Fittings & Tubing
Velvac
Male Cnnctor Psh-Lck, Brass, 3/8x3/8" Pipe
Mfr # 017945
Zoro # G6506479
product price: $7.19
/ea
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3/8"
- Basic Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Connector
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017945
- Zoro # G6506479
- UPC # 728974168112
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8" |
Details
Basic Pipe Fitting Shape | Connector |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Item | Male Connector |
Description
Male Cnnctor Psh-Lck,Brass,3/8x3/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX24 (AX24)
- FIRST WATCH First Responder Water Helmet - Large/XL - Red (FWBH-RD-L/XL)
- A & I PRODUCTS Seal; Hydraulic Coupler 4" x4" x0.5" (A-RE186599)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- SPEEDFX FITTINGS -8AN Female to -6AN Male Reducer; Black; Anodized Aluminum; Single (568620BK)
- Velvac DOT Fittings & Tubing