Shop All DOT Fittings & Tubing
Velvac
Male Cnnctor Psh-Lck, Brass, 3/8x1/4" Pipe
Mfr # 017944
Zoro # G6506390
product price: $5.19
/ea
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Pipe Size (Fittings) 1/4"
- Tube Size 3/8"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017944
- Zoro # G6506390
- UPC # 728974167221
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 3/8" |
Details
Pipe Fitting Material | Brass |
Item | Male Connector |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Connector |
Basic Pipe Fitting Shape | Connector |
Description
Male Cnnctor Psh-Lck,Brass,3/8x1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4012 CableCap - Red 0.50 Stud (4012)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (4984)
- MUSTANG SURVIVAL Throw Bag, 75 ft (MRD075-0-0-215)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/4" (DOT62C-04)
- Velvac DOT Fittings & Tubing