No Product Image Available
Velvac

Male Cnnctor Psh-Lck, Brass, 1/4x3/8" Pipe


product price: $7.99
/ea
Sold in multiples of 5 for $39.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Pipe Fitting Material Metal
  • Basic Pipe Fitting Shape Connector
  • Pipe Fitting Material Brass
  • Specific Pipe Fitting Shape Connector
  • Pipe Size (Fittings) 3/8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 3/8"
Tube Size 1/4"

Details

Basic Pipe Fitting Material Metal
Item Male Connector
Basic Pipe Fitting Shape Connector
Pipe Fitting Material Brass
Specific Pipe Fitting Shape Connector

Description

Male Cnnctor Psh-Lck,Brass,1/4x3/8 In. Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.