Shop All DOT Fittings & Tubing
Velvac
Male Cnnctor Psh-Lck, Brass, 1/4x1/8" Pipe
Mfr # 017940
Zoro # G6506451
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Pipe Fitting Shape Connector
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Shape Connector
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017940
- Zoro # G6506451
- UPC # 728974167184
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/8" |
Tube Size | 1/4" |
Details
Pipe Fitting Material | Brass |
Item | Male Connector |
Specific Pipe Fitting Shape | Connector |
Basic Pipe Fitting Shape | Connector |
Basic Pipe Fitting Material | Metal |
Description
Male Cnnctor Psh-Lck,Brass,1/4x1/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- JIF MARINE JIF Marine EJZ4 4 Step Removable Telescoping Pontoon Ladder (EJZ4)
- EXTREME MAX Extreme Max 3005.5067 BoatTector Pontoon Rail Fender Hanger/Adjuster - Black, Pack of 4 (3005.5067)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Rigid, 3/8" x 3/8" Male NPT (DOT54-0606)
- Velvac DOT Fittings & Tubing