Shop All DOT Fittings & Tubing
Velvac
Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe
Mfr # 017941
Zoro # G6506363
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Connector
- Pipe Size (Fittings) 1/4"
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017941
- Zoro # G6506363
- UPC # 728974167191
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/4" |
Details
Item | Male Connector |
Basic Pipe Fitting Shape | Connector |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Description
Male Cnnctor Psh-Lck,Brass,1/4x1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- FEDERAL SIGNAL ICON Series Work Light, 3-inch, 1100 Lumen, Square (ICS3-SQ)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 500', Red (DOTB06CR)
- Velvac DOT Fittings & Tubing