Shop All DOT Fittings & Tubing
Velvac
Male Cnnctor Psh-Lck, Brass, 1/2x3/8" Pipe
Mfr # 017946
Zoro # G6506488
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Pipe Size (Fittings) 3/8"
- Basic Pipe Fitting Shape Connector
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017946
- Zoro # G6506488
- UPC # 728974167238
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Connector |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Connector |
Item | Male Connector |
Description
Male Cnnctor Psh-Lck,Brass,1/2x3/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE BoatBuckle F14221 G2 Retractable Gunwale Tie-Down - 2" x 38" (F14221)
- DAYCO Flex Rad Hose Radiator Hose, 82301Gl (82301GL)
- GROTE Primary Wire, 16 Gauge, Blue, 25 ft. Spool (89-8010)
- VELVAC Rg-2 Relay Valve, 034056 (034056)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- Velvac DOT Fittings & Tubing