Shop All DOT Fittings & Tubing
Velvac
Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe
Mfr # 017947
Zoro # G6506357
Sold in multiples of 5 for $33.95
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Connector
- Tube Size 1/2"
- Pipe Fitting Material Brass
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 017947
- Zoro # G6506357
- UPC # 728974167245
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Connector |
Item | Male Connector |
Description
Male Cnnctor Psh-Lck,Brass,1/2x1/2 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Fiesta 6" Oval LED Combo Stop Tail Turn & Reverse Light (Fiesta-O13)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111352C (HA111352C)
- GATES OE Equivalent Fuel Cap, 31636 (31636)
- TIMKEN Timken Seal, 204017 (204017)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- Velvac DOT Fittings & Tubing