Shop All Wire Disconnects
Velvac
Male Bullet Discon, Blue, 16-14AWG, PK10
Mfr # 30369
Zoro # G5367591
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Connection Type Crimp
- Insulation Type Heat Shrink
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30369
- Zoro # G5367591
- UPC # 728974161038
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.35 in |
Tab Size | 0.156 in |
Barrel Inside Dia. | 0.097 in |
Barrel Inside Diameter | 0.097 in |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tab Width | 0.156 in |
Description
Male Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon/Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.156 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.097 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 7A, 600V AC, Nonindicating (TRS7R)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- Velvac Wire Disconnects