Shop All Automotive Mirrors
Velvac
Left Side Heated Mirror
Mfr # 708209
Zoro # G2167164
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motorized Yes
- Material Stainless Steel
- Lighted No
- Heated Yes
- Flat or Convex Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708209
- Zoro # G2167164
- UPC # 728974042160
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Width | 8 in |
Mirror Size | 16 in x 8 in |
Mirror Height | 16 in |
Details
Motorized | Yes |
Item | Truck Mirror - Angle Back |
Material | Stainless Steel |
Lighted | No |
Heated | Yes |
Flat or Convex | Flat |
Includes | 10 ft Wire Harness and Heater Switch, Mounting Hardware |
Shape | Rectangular |
Backing Material | Stainless Steel |
Lighting Option | Not Lighted |
Mirror Profile | Flat |
Mirror Type | Side View |
For Vehicle Side | Driver |
Backing Finish | Stainless Steel |
Mounting Hardware Included | Yes |
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Heated Yes, Motorized Yes, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Size 16 in x 8 in, Mirror Width 8 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Floating Case f/HX40 - Orange (SHC-29)
- DONALDSON Hydraulic Filter, Cartridge, P167186 (P167186)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- VELVAC Rear Crossview Mirror (716907)
- VELVAC 8-1/2 Wide View Convex Black (708449)
- VELVAC 2020, R, H/R, H/M, Duty, 102Ltd, Bk (714526)
- VELVAC 2020Xg, R, H/R, H/M, Expres, 96, Bk (718418)
- VELVAC 2020, L, C/Man, W, E1992, 96", Bk (714483)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Wt (714589)
- GENERAL TOOLS MIRROR INSPECTION 2-1/4" 10-12" EXTNDBL (GN557)
- Velvac Automotive Mirrors