Shop All Automotive Mirrors
Velvac
Lane Change Mirror, Right
Mfr # 714630
Zoro # G5255801
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Convex
- Type Right
- Shape Round
- Includes Bracket, Hardware, Mirror Head
- Mirror Size (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 714630
- Zoro # G5255801
- UPC # 728974080148
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 8 1/2 in |
Dia. (In.) | 8 1/2 in |
Details
Flat or Convex | Convex |
Type | Right |
Shape | Round |
Includes | Bracket, Hardware, Mirror Head |
Material | Stainless Steel |
Lighted | No |
Heated | No |
Color | Silver |
Item | Lane Change Spot Mirror Kit |
Motorized | No |
For Vehicle Side | Passenger |
Mirror Type | Blind Spot |
Backing Color | Silver |
Mirror Profile | Convex |
Backing Finish | Stainless Steel |
Backing Material | Stainless Steel |
Mounting Style | Bracket and Bolts |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42966 (42966)
- QUICKCABLE Univ Leadhead, Black, 60", Lh 1/0 (213451-001)
- DISCO Worm Gear Hose Clamps #12 Stndrd 1/2-1-1/4" C/R (10894PK)
- TIMKEN Wheel Bearing - Front Outer, 3782 (3782)
- VELVAC R.Head, Class A, R, Vmx, H/M, Na, Ch (714942)
- VELVAC 709407 Mirror Glass Replacement Kit (V6A-709407)
- VELVAC Spot Mirror, Center Mount (708453)
- VELVAC Wide Angle Flat Mirror (704091)
- VELVAC 6" Convex Head Chrome Center Mount (708553)
- VELVAC Repl. Convex Heated Glass Kit V-Max (709650)
- VELVAC 2020, R, C/Man, W, E2003,102"Bk (715408)
- Velvac Automotive Mirrors