Shop All Automotive Mirrors
Velvac
Lane Change Mirror, Left
Mfr # 714629
Zoro # G5255826
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dia. (In.) 8 1/2 in
- Type Left
- Lighted No
- Mirror Size (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 714629
- Zoro # G5255826
- UPC # 728974080131
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Material | Stainless Steel |
Type | Left |
Lighted | No |
Includes | Bracket and Hardware, Mirror Head |
Color | Silver |
Shape | Round |
Item | Lane Change Spot Mirror Kit |
Flat or Convex | Convex |
Heated | No |
Motorized | No |
Backing Material | Stainless Steel |
Mounting Style | Bracket and Bolts |
Backing Color | Silver |
For Vehicle Side | Driver |
Mirror Type | Blind Spot |
Mounting Hardware Included | Yes |
Backing Finish | Stainless Steel |
Lighting Option | Not Lighted |
Mirror Profile | Convex |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-31/32 x 19-29/32 in. (RS3952)
- BALDWIN FILTERS Fuel/Water Separator, 8-11/16x4-3/8 In (BF9866-O)
- SHARK INDUSTRIES Ceramlub 2800 Extreme Temperature Lubricant - 1 Jar (90895)
- MILWAUKEE TOOL M12 Compact Inflator kit (2475-21XC)
- VELVAC Spot Mirror, Offset Mount (708457)
- VELVAC Mirror Head, V Back (705113)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Wt (714590)
- VELVAC Left Side Heated Remote Mirror (708211)
- VELVAC Spot Mirror, Offset Mount (708444)
- VELVAC R.Head, 2020, Xg, R, H/R, Man, Na, Bk (715990)
- VELVAC Tripod Mirror Kit, w/Head (715779)
- Velvac Automotive Exterior Accessories