Shop All Automotive Mirrors
Velvac
Lane Change Mirror, Left
Mfr # 714627
Zoro # G5697833
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Stainless Steel
- Color Silver
- Includes Bracket and Hardware, Mirror Head
- Flat or Convex Convex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 714627
- Zoro # G5697833
- UPC # 728974080117
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Shape | Round |
Material | Stainless Steel |
Color | Silver |
Includes | Bracket and Hardware, Mirror Head |
Item | Lane Change Spot Mirror Kit |
Flat or Convex | Convex |
Lighted | No |
Heated | No |
Type | Left |
Motorized | No |
For Vehicle Side | Driver |
Mirror Type | Blind Spot |
Mounting Style | Bracket and Bolts |
Mirror Profile | Convex |
Mounting Hardware Included | Yes |
Backing Material | Stainless Steel |
Backing Color | Silver |
Backing Finish | Stainless Steel |
Lighting Option | Not Lighted |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Asm Dlx (753-06878)
- PROFORM MAGNETIC DECK BRIDGE (66797)
- WAI GLOBAL STRBO PMGR (18948N)
- CAMCO RhinoFLEX 20 and #39 Sewer Hose Kit w/4 In 1 Elbow Caps (39741)
- VELVAC 2020, R, C/Man, W, Exprs, 102", Wt (714914)
- VELVAC 2020 Xg, R, Man, Man, Xprs, 102", Bk (715936)
- VELVAC Wide Angle Flat 6.5 X 6 White (704078)
- VELVAC Angle Back Mirror (705335)
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, Ltd, Gmc (716522)
- VELVAC 6.5X16 White Ribbed Back Mirror (705105)
- VELVAC 7"X16" V-Back Mirror Head White (705116)
- Velvac Automotive Mirrors