Shop All Gladhands & Accessories
Velvac
King Pin Lock Assembly
Mfr # 019032-1
Zoro # G0903271
original price:
$52.09
5% off
new price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Port Size (In.) 2.78 ID
- Color Silver
- Includes (2) Keys
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 019032-1
- Zoro # G0903271
- UPC # 728974139198
- Country of Origin United States
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 2.78 ID |
Port Size | 2 25/32 in |
Details
Item | Lock Assembly |
Material | Cast Iron |
Color | Silver |
Includes | (2) Keys |
Finish | Zinc Plated |
Description
Lock Assembly, Silver, Material Cast Iron, Finish Zinc Plated, Includes (2) Keys, Port Size 2 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN AIS™ 800 Blackbox Transceiver (010-02087-00)
- BLASTER Penetrating Lubricant, PB Blaster, Aerosol Can 11 oz, 20° to 120°F, Petroleum Distillates (16-PB-DS)
- GREY PNEUMATIC 3/4" Stud Remover (2517)
- CAMCO REPLACE ALL PLUMBING VENT CAP, BLACK (40137)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- VELVAC Standard Gladhand Seal, PK50 (035005-1)
- VELVAC Emergency Gladhand, Swivel, Aluminum (035168)
- VELVAC Universal Gladhand Aluminum (035038)
- VELVAC Red Gladhand Seal, PK25 (035009-1)
- GROTE Gladhand, Black Poly Seal, Cast Iron (81-0001-C)
- Velvac Gladhands & Accessories