Shop All Towing Chains & Cables
Velvac
Hose Holder, Rubber, 24 In
Mfr # 580094
Zoro # G5328233
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 24 in
- For Use With Pogo Sticks and Slider Bars
- Mounting Hole Dia. 3/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 580094
- Zoro # G5328233
- UPC # 728974034431
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 24 in |
Mounting Hole Dia. | 3/8 in |
Mounting Hole Diameter | 3/4 in |
Details
Item | Hose Holder |
Material | Rubber |
For Use With | Pogo Sticks and Slider Bars |
Color | Black |
Product Type | Hose and Cable Suspender |
Finish | Unfinished |
Compatible Product Type | Hose Bracket, Pogo Stick, Slider Bar |
Operating Temperature - Minimum | -40 Degrees F |
Description
Hose Holder, Material Rubber, Overall Length 24 in, Mounting Hole Dia. 3/8 in, For Use With Pogo Sticks and Slider Bars, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2017 Dual PowerPost Cable Connectors - 2 x 3/8" (2017)
- VELVAC Air Check Valve 1/2" Threads (320001)
- SEA-DOG Stainless Steel Flush Mount Side Lights (400180-1)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- VELVAC Pogo Stick, Plated Steel, 25 In (581100)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- VELVAC Hose Holder, Rubber, 12 In (580082)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- Velvac Towing Chains & Cables