Shop All Towing Chains & Cables
Velvac
Hose Holder, Rubber, 16 In
Mfr # 580086
Zoro # G5373137
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 16 in
- For Use With Pogo Sticks and Slider Bars
- Mounting Hole Dia. 3/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 580086
- Zoro # G5373137
- UPC # 728974034424
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 16 in |
Mounting Hole Dia. | 3/8 in |
Mounting Hole Diameter | 3/4 in |
Details
Item | Hose Holder |
Material | Rubber |
For Use With | Pogo Sticks and Slider Bars |
Color | Black |
Product Type | Hose and Cable Suspender |
Finish | Unfinished |
Operating Temperature - Minimum | -40 Degrees F |
Compatible Product Type | Hose Bracket, Pogo Stick, Slider Bar |
Description
Hose Holder, Material Rubber, Overall Length 16 in, Mounting Hole Dia. 3/8 in, For Use With Pogo Sticks and Slider Bars, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Military Car Magnets-Marines (11038)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- ACCUFORM Accuform "Diesel Fuel" Adhesive Tank and Pipe Label (XF1080)
- DONALDSON Muffler, Round Style 6, M060251 (M060251)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581040)
- VELVAC Pogo Stick, Plated Steel, 51 In (581106)
- SEACHOICE Trailer Safety Chain, Class III Receiver (51281)
- Velvac Towing Chains & Cables