Shop All Gladhands & Accessories
Velvac
Gladhand Sl Bckt Disp, Unvrsl, PK200
Mfr # 035163
Zoro # G3467502
product price: $115.99
/pk 200, $0.58/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Material Black Rubber
- Color Black
- Includes Retail Bucket, Decal, and Seals
- Seal Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035163
- Zoro # G3467502
- UPC # 728974139150
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Inside Dia. | 5/8 in |
Outside Diameter | 7" |
Details
Item | Gladhand Seal |
Type | Replacement |
Material | Black Rubber |
Color | Black |
Includes | Retail Bucket, Decal, and Seals |
Seal Material | Polyurethane |
Includes Screen | No |
Thickness | 0.37 in |
Includes Dust Flap | No |
Package Type | Bin |
Durometer | 60A-65A |
Seal Style | Full Face |
Seals per Package | 200 |
Description
Gladhand Seal, Polyurethane, Black, Full Face, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSEN'S Silicone Brake Fluid, Silicone Base (JOHN7012)
- MAIN FILTER CARQUEST 84476 Replacement/Interchange Spin-On Filter (MF0058038)
- WALKER EXHAUST Exhaust Muffler, 18381 (18381)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00157)
- VELVAC Gladhand Seal With Screen, Black (035177)
- VELVAC Red Gladhand Seal, PK25 (035009-1)
- VELVAC Service Gladhand Aluminum (035045)
- VELVAC The "Pacifier" Gladhand Seal, 035142 (035142)
- VELVAC Service Gladhand, Sealed, Aluminum (035170)
- VELVAC King Pin Lock Assembly (019032-1)
- GROTE Gladhand Lock (81-0149)
- Velvac Gladhands & Accessories