Shop All Gladhands & Accessories
Velvac
Gladhand Sl Bckt Disp, Unvrsl, PK200
Mfr # 035160
Zoro # G0790361
product price: $253.99
/pk 200, $1.27/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Material Polyurethane
- Color Black
- Includes Retail Bucket, Decal, and Seals
- Includes Screen No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035160
- Zoro # G0790361
- UPC # 728974139129
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Outside Diameter | 7" |
Inside Dia. | 5/8 in |
Details
Item | Gladhand Seal |
Type | Replacement |
Material | Polyurethane |
Color | Black |
Includes | Retail Bucket, Decal, and Seals |
Includes Screen | No |
Seal Style | Full Face |
Includes Dust Flap | No |
Seal Material | Polyurethane |
Durometer | 70A-72A |
Package Type | Bin |
Thickness | 0.37 in |
Seals per Package | 200 |
Description
Gladhand Seal, Polyurethane, Black, Full Face, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- SUNSONG Power Steering Pump Seal Kit, 8401425 (8401425)
- OPTRONICS Standard grommet for 3/4in. lights (A11GB)
- OTC High-Lift Transmission Jack w/ 1,000-lb Capacity (TJH10)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- VELVAC Standard Gladhand Seal, PK50 (035005-1)
- VELVAC Hose Suspender Kit (581038)
- VELVAC Gladhand Alum.Serv.W/Guard Seal (035182)
- VELVAC Gladhand Grip (035070)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- TRAMEC SLOAN Glad Hand Fitting, Service, Silver (35032)
- Velvac Gladhands & Accessories