Shop All Gladhands & Accessories
Velvac
Gladhand Seal Bckt Disp, Serv, PK200
Mfr # 035162
Zoro # G0929993
product price: $282.99
/pk 200, $1.41/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Material Polyurethane
- Color Blue
- Includes Retail Bucket, Decal, and Seals
- Thickness 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035162
- Zoro # G0929993
- UPC # 728974139143
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Inside Dia. | 5/8 in |
Outside Diameter | 7" |
Details
Item | Gladhand Seal |
Type | Replacement |
Material | Polyurethane |
Color | Blue |
Includes | Retail Bucket, Decal, and Seals |
Thickness | 0.37 in |
Includes Screen | No |
Seal Material | Polyurethane |
Package Type | Bin |
Durometer | 70A-72A |
Includes Dust Flap | No |
Seals per Package | 200 |
Seal Style | Full Face |
Description
Gladhand Seal, Polyurethane, Blue, Full Face, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tubing, 3/8" OD x 100 in., Coil, Blue (020136)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF939)
- LINCOLN LUBRICATION Hose Whip W/Non-Drip Nozzle (82258)
- VELVAC Service Gladhand, 3/8 in. Port (035169)
- VELVAC Service Gladhand, Sealed, Aluminum (035170)
- VELVAC Gladhand Alum.Serv.W/Guard Seal (035182)
- VELVAC Gladhand Hose Assembly 15 ft. (145115)
- VELVAC Emergency Gladhand, 38 deg., Red (035093)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- VELVAC Black Gladhand Seal, PK25 (035011-1)
- Velvac Gladhands & Accessories