Shop All Gladhands & Accessories
Velvac
Gladhand Hose Assembly 20 ft.
Mfr # 145120
Zoro # G9488525
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air and Electrical Lines, 3-In-1
- Material Rubber
- Color Black
- Standards FMVSS 107, SAE J1402
- Includes Hanging Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 145120
- Zoro # G9488525
- UPC # 728974157697
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Hose Length | 20 ft |
Details
Item | Gladhand Hose Assembly |
Type | Air and Electrical Lines, 3-In-1 |
Material | Rubber |
Color | Black |
Standards | FMVSS 107, SAE J1402 |
Includes | Hanging Clip |
Hose Color | Black |
Hose Cover Material | Rubber |
Compatible Chemicals | Air |
Description
Gladhand Hose Assembly, Black, Hose Length 20 ft, Hose Cover Material Rubber, Compatible Chemicals Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator C38224 PurolatorONE Advanced Cabin Air Filter (C38224)
- GROTE Armoured Reflector (40192-3)
- SKF Shaft Seal, 1-15/16 x 3-1/4 x 5/16", CRW1, NBR (19434)
- CROWN AUTOMOTIVE Battery Tray Black, #55345013 (55345013)
- VELVAC Blue Gladhand Seal, PK25 (035010-1)
- VELVAC Service Gladhand, 38 deg., 3/8 in. Port (035146)
- VELVAC Emergency Gladhand, 38 deg., Red (035093)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- VELVAC Screen for Gladhand, PK2 (035140-1)
- VELVAC Rubber Gladhand Seal - Flat (035007)
- GROTE Gladhand, Emergency, Red, Filter Screen (81-0001-RS)
- Velvac Gladhands & Accessories