Shop All Gladhands & Accessories
Velvac
Gladhand Hose Assembly 10 ft.
Mfr # 145110
Zoro # G9488491
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air and Electrical Lines, 3-In-1
- Material Rubber
- Color Black
- Standards FMVSS 107, SAE J1402
- Includes Hanging Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 145110
- Zoro # G9488491
- UPC # 728974028164
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Hose Length | 10 ft |
Details
Item | Gladhand Hose Assembly |
Type | Air and Electrical Lines, 3-In-1 |
Material | Rubber |
Color | Black |
Standards | FMVSS 107, SAE J1402 |
Includes | Hanging Clip |
Compatible Chemicals | Air |
Hose Tube Material | Rubber |
Hose Cover Material | Rubber |
Hose Color | Black |
Description
Gladhand Hose Assembly, Black, Hose Length 10 ft, Hose Cover Material Rubber, Compatible Chemicals Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Disc Brake Rotor, BR901112 (BR901112)
- THETFORD Thetford 96527 Tank Blaster Holding Tank Cleaner - 4-Pack 1.6 oz. Pouches (96527)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS WITH XD BRACKET SYSTEM (415060-401730)
- TAYLOR MADE Taylor Made 926 Fiberglass Bow - 96" x 1-1/4" x 3/16" (926)
- VELVAC Gladhand Seal With Screen, Red (035176)
- VELVAC Blue Gladhand Seal, PK25 (035010-1)
- VELVAC Polyurethane Gladhand Seals - Black (035011)
- VELVAC The Guardian Gladhand Seal, 035141 (035141)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- VELVAC Emergency Gladhand (035095)
- TRAMEC SLOAN Glad Hand Fitting, Universal, Silver (GHU-2)
- Velvac Gladhands & Accessories