Shop All Gladhands & Accessories
Velvac
Gladhand Grip
Mfr # 035070
Zoro # G0254703
original price:
$23.39
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane, Steel
- Port Size (In.) 1/2 in
- Color Blue, Red
- Standards SAE J318
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035070
- Zoro # G0254703
- UPC # 728974018691
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1/2 in |
Male Thread Size | 1/2 in NPT |
Port Size | 1/2 in |
Female Thread Size | 1/2 in NPT |
Details
Item | Gladhand Grip |
Material | Polyurethane, Steel |
Color | Blue, Red |
Standards | SAE J318 |
Includes | Hardware |
Description
Gladhand Grip, Blue, Red, Material Polyurethane, Steel, Includes Hardware, Female Thread Size 1/2 in NPT, Male Thread Size 1/2 in NPT, Port Size 1/2 in, Standards SAE J318
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRIMESTOPPER 4 In 1 Marine Grade Hi-Def Safety Camera (CAM400)
- PROSOURCE Cable Booster Hd 200A 8Ga 16Ft (081602)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566684 (P566684)
- BALDWIN FILTERS Air Filter, 13-13/16 x 22-1/2 in. (PA1975)
- VELVAC Rubber Gladhand Seal - Flat (035007)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- VELVAC Red Gladhand Seal, PK25 (035009-1)
- VELVAC Service Gladhand, Sealed, Aluminum (035170)
- VELVAC Coupling, Dummy (035036)
- JENDYK Gladhand Lock, Not Keyed Alike, Aluminum (GHAL-KD)
- Velvac Gladhands & Accessories