Shop All Gladhands & Accessories
Velvac
Gladhand, 38 deg., 3/8 in. Port, Blue
Mfr # 035092
Zoro # G9488665
original price:
$15.67
24% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Aluminum
- Port Size (In.) 3/8
- Color Blue
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035092
- Zoro # G9488665
- UPC # 728974018790
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Port Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Details
Item | Gladhand |
Type | Service |
Material | Aluminum |
Color | Blue |
Standards | SAE J318 |
Includes Dust Flap | No |
Body Material | Aluminum |
Max. Working Pressure @ 70 F | 120 psi |
Seal Material | Polyurethane |
Includes Screen | No |
Mount Angle | 37 Degrees |
Includes Quick Release Valve | No |
Gladhand Fitting Type | Service |
Includes Shut Off | No |
Connection Type | FPT |
Description
Gladhand, Service, Port Size 3/8 in, 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual Head Straight Foot Chuck, Brass (693-12CG)
- SEA-DOG Oil Change Pump w/Battery Clips - 12V (501072-3)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- BALDWIN FILTERS Air Filter, 15-7/32 x 8-5/32 in. (PA1783)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- VELVAC Universal Gladhand, PK10 (035038-1)
- VELVAC Gladhand Grip (035070)
- VELVAC Service Gladhand (035094)
- VELVAC Rubber Gladhand Seal - Flat (035007)
- VELVAC Gladhand and Plug Holder (580042-1)
- VELVAC Display Box Of Polyurethane Seals (035012)
- Velvac Gladhands & Accessories