Shop All Gladhands & Accessories
Velvac
Glad Lock Assembly, Keyed Alike
Mfr # 035150
Zoro # G0831521
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Keyed Alike
- Material Polypropylene
- Color Red
- Includes (2) Keys
- Keying Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035150
- Zoro # G0831521
- UPC # 728974085792
- Country of Origin China
- Category Gladhands & Accessories
Details
Item | Gladhand Assembly |
Type | Keyed Alike |
Material | Polypropylene |
Color | Red |
Includes | (2) Keys |
Keying | Keyed Alike |
Number of Keys Included | 2 |
Body Material | Polypropylene |
Description
Gladhand Assembly, Body Material Polypropylene, Color Red, Includes (2) Keys, Keying Keyed Alike, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Deluxe Rubber Siphon Hose, W1144 (W1144)
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- PENNZOIL SAE 40 4-Cycle Conventional Motor Oil 1 qt (550049496)
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- VELVAC Service Gladhand Aluminum (035045)
- VELVAC Gladhand Seal With Screen, Black (035177)
- VELVAC Extension Handles (035178)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- VELVAC Service Gladhand, Sealed, Aluminum (035170)
- VELVAC Emergency Gladhand, Swivel, Aluminum (035168)
- GROTE Gladhand Service, 38 deg. Blue Alum (81-0001-38B)
- Velvac Gladhands & Accessories