Shop All Automotive Mirrors
Velvac
Flat Glass Replacement Kit for GM Mirror
Mfr # 709770
Zoro # G8535283
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 68 sq
- Includes Damping Clips, Glass, Handset, Inner Housing, Sticky Pads and Clip
- Length (In.) 8 1/4 in
- Width (In.) 8 1/4 in
- Total Length (In.) 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 709770
- Zoro # G8535283
- UPC # 728974104325
- Country of Origin China
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 68 sq |
Length (In.) | 8 1/4 in |
Width (In.) | 8 1/4 in |
Total Length (In.) | 8 1/4 in |
For Mirror Width | 8 1/4 in |
For Mirror Height | 8 1/4 in |
Details
Includes | Damping Clips, Glass, Handset, Inner Housing, Sticky Pads and Clip |
Item | Flat Glass Replacement Kit for GM Mirror |
For Mirror Shape | Rectangular |
Mirror Profile | Flat |
Description
Flat Glass Replacement Kit for GM Mirror, For Mirror Shape Rectangular, Mirror Profile Flat, Includes Damping Clips, Glass, Handset, Inner Housing, Sticky Pads and Clip, For Mirror Width 8 1/4 in, For Mirror Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Steel Ladder Rack 250 lb/Telescoping Arms Adjust from 19" to 34" Wide (07708)
- MAIN FILTER DONALDSON/FBO/DCI P550386 Replacement/Interchange Spin-On Filter (MF0411119)
- ASTRO PNEUMATIC JACK BOTLE AIR/HYD MANUAL 20-TON (AO5302A)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (4991)
- VELVAC 8-1/2 Center Mount Convex Black (708503)
- VELVAC Manual Mirror Head for GMC, Left Side (715641)
- VELVAC 2020Ss, R, Hr, Hr, So, Exprs, 96, Fender (718574)
- VELVAC Clamp Kit 5/8" (704069)
- VELVAC 2020 Xg, P, H/R, Man, Ltd, E200, 3 96"Ch (715953)
- VELVAC R Head, R, Vmax3, H/R, H/M, H/M, Bk (717192)
- VELVAC 2020Xg, P, H/R, H/M, F-Series, 102", Bk (716334)
- Velvac Automotive Mirrors