Shop All Wire Disconnects
Velvac
Female Disconnect, Yellow, 12-10AWG, PK10
Mfr # 37497
Zoro # G5367512
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Heat Shrink
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 37497
- Zoro # G5367512
- UPC # 728974160703
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.42 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.142 in |
Tab Width | 0.25 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.142 in |
Maximum Wire Size | 10 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon/Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL Listed, Barrel Inside Diameter 0.142 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- Velvac Wire Disconnects