Shop All Wire Disconnects
Velvac
Female Disconnect, Yellow, 12-10AWG, PK10
Mfr # 30497
Zoro # G5367634
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30497
- Zoro # G5367634
- UPC # 728974160765
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.75 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.142 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.142 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.142 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- Velvac Wire Disconnects