Shop All Wire Disconnects
Velvac
Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed
Mfr # 37187
Zoro # G5387067
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Connection Type Crimp
Product Information
- Brand Velvac
- MFR # 37187
- Zoro # G5387067
- UPC # 728974160857
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.5 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.062 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
For Wire Size | 18 AWG, 20 AWG, 22 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.062 in |
Details
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon/Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL Listed, Barrel Inside Diameter 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 1, Hinged (N1C161606WW)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-1/4-R)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- GROTE Pogo Stick, Zinc, 40" (81-0131)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (37197)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- Velvac Wire Disconnects