Shop All Wire Disconnects
Velvac
Female Disconnect, Blue, 16-14AWG, PK10
Mfr # 30397
Zoro # G5377556
original price:
$12.89
29% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 30397
- Zoro # G5377556
- UPC # 728974161151
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.45 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.097 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.097 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.097 in, Barrel Style Funnel Entry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30197)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- Velvac Wire Connectors & Disconnects