Shop All Wire Disconnects
Velvac
Female Bullet Discont, Blue, 16-14AWG, PK10
Mfr # 30379
Zoro # G5367643
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Heat Shrink
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 30379
- Zoro # G5367643
- UPC # 728974161144
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.42 in |
Tab Size | 0.156 in |
Barrel Inside Dia. | 0.097 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Tab Width | 0.156 in |
Barrel Inside Diameter | 0.097 in |
Description
Female Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon/Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.156 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.097 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (37497)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- Velvac Wire Disconnects