Shop All Gladhands & Accessories
Velvac
Extension Handles
Mfr # 035178
Zoro # G5255415
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Port Size (In.) 1/2 in
- Color Blue, Red
- Includes (2) Handles
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 035178
- Zoro # G5255415
- UPC # 728974124149
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1/2 in |
Male Thread Size | 1/2 in NPT |
Female Thread Size | 1/2 in NPT |
Port Size | 1/2 in |
Details
Item | Extension Handles |
Material | Aluminum, Steel |
Color | Blue, Red |
Includes | (2) Handles |
Finish | Anodized |
Description
Extension Handles, Blue, Red, Material Aluminum, Steel, Finish Anodized, Includes (2) Handles, Female Thread Size 1/2 in NPT, Male Thread Size 1/2 in NPT, Port Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T23 24" LOCK RING TOOL (KT32123)
- MEGUIARS Removr Oxdation#49 16Oz (M-4916)
- SPRINGFIELD A Seat Mount, #1640203 (1640203)
- ATRO ENGINEERED SYSTEMS Hood Pin (PL1011)
- VELVAC Universal Gladhand Aluminum (035038)
- VELVAC Gladhand Alum.Serv.W/Guard Seal (035182)
- VELVAC The "Pacifier" Gladhand Seal, 035142 (035142)
- VELVAC Coupling, Dummy (35037)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- GROTE Gladhand Service, Blue, Aluminum Body (81-0001-B)
- Velvac Gladhands & Accessories