Shop All Gladhands & Accessories
Velvac
Emergency Gladhand, Swivel, Aluminum
Mfr # 035168
Zoro # G9488683
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Material Aluminum
- Port Size (In.) 3/8
- Color Red
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035168
- Zoro # G9488683
- UPC # 728974123692
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Hose Fitting Size | 3/8 in |
Port Size | 3/8 in |
Thread Size | 3/8"-18 |
Details
Item | Gladhand |
Type | Emergency |
Material | Aluminum |
Color | Red |
Standards | SAE J318 |
Finish/Coating | Zinc Plated |
Includes Dust Flap | No |
Mount Angle | 45 Degrees |
Body Material | Aluminum |
Gladhand Fitting Type | Emergency |
Max. Working Pressure @ 70 F | 120 psi |
Connection Type | NPTF |
Includes Quick Release Valve | No |
Includes Shut Off | No |
Includes Screen | No |
Seal Material | Rubber |
Description
Gladhand, Emergency, Port Size 3/8 in, 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS T410865 STARTER (T410865 STARTER)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- FIELD TUFF Heavy Duty Drag Harrow 4x4 (HDHA-44)
- GROCO Bronze Pipe Nipple - 2" NPT (PN-2000)
- VELVAC Extension Handles (035178)
- VELVAC Emergency Gladhand (035095)
- VELVAC Gladhand Sl Bckt Disp, Unvrsl, PK200 (035163)
- VELVAC The "Pacifier" Gladhand Seal, 035142 (035142)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- VELVAC Service Gladhand, 38 deg., 3/8 in. Port (035146)
- TRAMEC SLOAN Glad Hand Fitting, Universal, Silver (GHU-2)
- Velvac Gladhands & Accessories