Shop All Gladhands & Accessories
Velvac
Emergency Gladhand, PK10
Mfr # 035042-1
Zoro # G1367353
product price: $67.19
/pk 10, $6.72/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Material Aluminum
- Port Size (In.) 1/2
- Color Red
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035042-1
- Zoro # G1367353
- UPC # 728974105704
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1/2 |
Thread Size | 1/2"-14 |
Port Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Details
Item | Gladhand |
Type | Emergency |
Material | Aluminum |
Color | Red |
Standards | SAE J318 |
Includes | Flat Rubber Coupling Seal |
Gladhand Fitting Type | Emergency |
Seal Material | Rubber |
Mount Angle | 37 Degrees |
Connection Type | FPT |
Includes Dust Flap | No |
Max. Working Pressure @ 70 F | 120 psi |
Includes Quick Release Valve | No |
Includes Screen | No |
Includes Shut Off | No |
Body Material | Aluminum |
Description
Gladhand, Emergency, Port Size 1/2 in, 37 Degrees , Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hood Prop with Support (46170)
- SEACHOICE Low Perm Fuel Line Kit - Yamaha, 3/8" x 6' (21381)
- DEVILBISS AUTOMOTIVE REFINISHING $HAV-555 DGTL AIR ADJUSTNG VALVE w/GAUG (DV803291)
- NATIONAL OIL SEALS & BEARINGS SLEEVE (99162)
- VELVAC Gladhand Seal, w/Flap, Buna N, Black, PK2 (035141-1)
- VELVAC Universal Gladhand Aluminum (035038)
- VELVAC Gladhand Grip (035070)
- VELVAC Blue Gladhand Seal, PK25 (035010-1)
- VELVAC Extension Handles (035178)
- VELVAC Polyurethane Gladhand Seals - Black (035011)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- Velvac Gladhands & Accessories