Shop All Gladhands & Accessories
Velvac
Emergency Gladhand, 38 deg., Red
Mfr # 035093
Zoro # G9488656
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency
- Material Aluminum
- Port Size (In.) 3/8
- Color Red
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035093
- Zoro # G9488656
- UPC # 728974018820
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Thread Size | 3/8"-18 |
Port Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Details
Item | Gladhand |
Type | Emergency |
Material | Aluminum |
Color | Red |
Standards | SAE J318 |
Mount Angle | 37 Degrees |
Includes Dust Flap | No |
Max. Working Pressure @ 70 F | 120 psi |
Connection Type | FPT |
Gladhand Fitting Type | Emergency |
Includes Shut Off | No |
Body Material | Aluminum |
Includes Quick Release Valve | No |
Includes Screen | No |
Seal Material | Polyurethane |
Description
Gladhand, Emergency, Port Size 3/8 in, 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-72-BD-BT)
- WAI GLOBAL Starter, STRND PLGR 12V 9T CW, 09kW12 Volt, CW, 9Tooth Pinion (18414N)
- PROTO Mechanics Stethoscope (JFP500A)
- ROBINAIR Manifold For Model Rg5410A (16256)
- VELVAC Universal Gladhand Aluminum (035038)
- VELVAC Emergency Gladhand (035095)
- VELVAC Universal Gladhand, PK10 (035038-1)
- VELVAC Emergency Gladhand, Swivel, Aluminum (035168)
- VELVAC Hose Suspender Kit (581038)
- VELVAC King Pin Lock Assembly (019032-1)
- GROTE Gladhand, Shutoff, Red, Surface Mount (81-0001-SR)
- Velvac Gladhands & Accessories